This item is Discontinued.

Schneider Electric Plug-In Relay, 24VAC Coil Volts, Octal, 8 Pin, DPDT 750XBXM4L-24A

Plug-In Relay, 24VAC Coil Volts, Octal, 8 Pin, DPDT (Discontinued)

  • Mfr # 750XBXM4L-24A
  • Zoro # G1166891
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
750XBXM4L-24A
Zoro #
G1166891
UPC #
606480279317
Country of Origin
Unknown

Dimensions

Body Height - Relay
2.20 in
Body Width - Relay
1.40 in
Body Depth - Relay
1.40 in

Details

Item
Plug-In Relay
Coil Volts
24V AC
AC Contact Rating - Relay
16A @ 277V
DC Contact Rating - Relay
16A @ 28V
Base Type - Plug In Relay
Octal
Number of Pins - Relay
8
Contact Form - Relay
DPDT
Power Consumption - Relay
3.0VA
Contact Material
Silver Alloy
Features
Removable ID Tag
Standards
UL Listed, CSA Certified, CE Marked
Contact Rating
16A @ 277VAC/28VDC
Base Type
Octal
Status Indicator
LED and Mechanical Flag
Push To Test
Lockable
Contact Form
DPDT
Socket Code
A
HP @ 120V
1/3
Socket
Mfr. No. 70-464-1, 70-750E8-1, 70-750EL8-1
Pins
8
HP @ 240V
1/2
Response Time
20 msec
Weight
0.2

Description

Plug-In Relay, Contact Form DPDT, Status Indicator LED and Mechanical Flag, Contact Material Silver Alloy, Features Removable ID Tag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.