118 Degree General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 9.30mm

  • Mfr # 47335

  • Zoro # G1167677


product price:  $7.25
/ea

Key Features

Overall Length
125 mm
Drill Bit Point Angle
118 Degrees
Drill Bit Size
9.3 mm
Number of Flutes
2
Shank Dia.
9.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
47335
Zoro #
G1167677
UPC #
662355473351
Country of Origin
United States

Dimensions

Overall Length
125 mm
Drill Bit Size
9.3 mm
Shank Dia.
9.3 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
4xD
Flute Length
81 mm
Shank Length
44 mm
Drill Point Length
0.11mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
2 25/64 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Black Oxide
Shank Type - Machining
Straight
Number of Pieces
1
List Number
150
Flute Type
Spiral
Application
For Non-Ferrous Materials
Decimal Equivalent
0.3661
Drill Bit Grouping
Drill Bit
Standards
DIN 338
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Cast Iron, Steel
Material Grade - Machining
General Purpose
Drill Bit Point Type
Conventional Point
Primary Material Application ISO Code
K, P
Spiral Direction
Right Hand
Measurement System
Metric
Series
150
Aircraft Drill
No
Number of Coolant Holes
0
Web Thinning
Thinned
Sheeter Drill
No
Helix Angle - Minimum
21 Degrees
Secondary Material Application ISO Code
N
Helix Angle - Maximum
34 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper

Description

Jobber Length Drill Bit, Drill Bit Size 9.3 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.3661, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.