Pin & Sleeve Receptacle, 100/125 A, - Phase, 3 Pole, NEMA 4X

  • Mfr # BB1001W

  • Zoro # G1168431


product price:  $229.50
/ea
Free Shipping & Returns

Key Features

Current Rating
100/125 A
Type
Back Box
Color
Gray
Material
Aluminum
IP Rating
IP67
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BB1001W
Zoro #
G1168431
UPC #
783585390826
Country of Origin
China

Dimensions

Length
8 1/8 in
Width
5 1/2 in
Length (Straight Wireway)
8 1/8 in
Overall Width
6.1 in
Hub Diameter
1.5 in
Overall Length
7.3 in
Overall Height
9.5 in
Display Size
For 100 and 125 Amp Devices

Details

Item
Mounting Box
Current Rating
100/125 A
Type
Back Box
Color
Gray
Material
Aluminum
IP Rating
IP67
NEMA Enclosure Rating
4X
Includes
Mounting Screws
Flange Type
Flanged
For Use With
IEC 309 Pin and Sleeve Devices
Housing Color
Gray
Cap Type
No Cap or Cover
Amps
100/125
Hub
1 1/2 in
Angle
15 Degrees
Use With
IEC 309 Pin and Sleeve Devices
Number of Wires
4
Number of Poles
3
Box Type
Feed Through
Standards
UL Raintight and External Icing Test
Body Material
Cast Aluminum
Box Angle
15 Degrees
Mount Type
Surface
Number of Gangs
1
Hub Type
Dead End
Material Type
Metallic
Material - Mounting Hardware
Mounting Screws
Number Of Outlets
Accepts 1-Device
Construction
Cast
Performance
Environmental - Moisture Resistance - IP67 Suitability
Knockouts
1 1/2" NPT Hub
Series
Back Boxes and Adapters
OEM Brand Name
Hubbell Wiring Device-Kellems
Industry Standard(s)
UL Raintight and External Icing Test
Application
Metallic
Style
15 Degree
Cable Entry
Through Hub

Description

Hubbell manufactures an extensive line of back boxes for use with IEC Pin and Sleeve devices. Each back box is designed to give the user the maximum amount of wiring room while achieving grounding to metallic conduit. Hubbell back boxes are available in non-metallic and cast metal versions.
• Industrial Grade
• Back Box
• For 100A 1 1/2" NPT Hub

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.