Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual Hose Hand Crank Welding Reel

  • Mfr # 1275W-3-100-C

  • Zoro # G1168730


product price: $1,069.99
/ea
Free Shipping & Returns

Key Features

Reel Inlet
3/4 in (F)NPT
Mounting
Bench, Floor, Truck, Wall
Overall Width
35 in
Duty Rating
Heavy Duty
Swivel Material
Nickel Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1275W-3-100-C
Zoro #
G1168730
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
35 in

Details

Reel Inlet
3/4 in (F)NPT
Mounting
Bench, Floor, Truck, Wall
Item
Hand Crank Hose Reel
Duty Rating
Heavy Duty
Swivel Material
Nickel Plated
Product Type
Dual Hose Hand Crank Welding Reel for oxy-acetylene 3/8" I.D., 100 ft. hose, 200 PSI

Description

Hand Crank Hose Reel, Overall Width 35 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.