Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Miljoco Compound Gauge, -30 to 0 to 100 In. Hg/psi, 1/4" MNPT, Aluminum, Black P12009LX005

Compound Gauge, -30 to 0 to 100 In. Hg/psi, 1/4" MNPT, Aluminum, Black (Discontinued)

  • Mfr # P12009LX005
  • Zoro # G1169472
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P12009LX005
Zoro #
G1169472
UPC #
-
Country of Origin
Unknown

Dimensions

Connection Size
1/4" NPT
Gauge Connection Size
1/4"
Gauge Nominal Dial Size
12"

Details

Connection Location
Lower
Item
Compound Gauge
Gauge Application
Process
Range
30" Hg Vac to 100 psi
Accuracy
+/-0.5%
Gauge Primary Range Values
-30 to 0 to 100
Gauge Primary Range Units
In. Hg/psi
Gauge Connection Type
MNPT
Basic Gauge Case Material
Aluminum
Case Color
Black
Gauge Case Color
Black
Basic Gauge Wetted Parts
Brass / Bronze
Pressure and Vacuum Gauge Type
Compound Gauge
Basic Gauge Lens Material
Glass
Operating Temp. Range
-40 Degrees to 200 Degrees F
Calibration Certificate Included
No
Gauge Case Material
Cast Aluminum
Gauge Lens Material
Glass
Gauge Accuracy
+/-0.50%
Basic Gauge Sensor Material
Bronze
Gauge Socket Material
Brass
Basic Gauge Socket Material
Brass
Gauge Sensor Material
Bronze
Liquid Filled
No
Gauge Mounting Method
Surface
Gauge Connection Location
Bottom
Smallest Graduation
2" Hg, 1 psi
Gauge Panel Mountable
Yes
Gauge Primary Range Smallest Graduation
2/1
Series
P4509LX
Socket Material
Brass
Lens Material
Glass

Description

Compound Gauge, Process, 12 In., Basic Gauge Case Material Aluminum, Basic Gauge Wetted Parts Brass / Bronze, 1/4 In., MNPT, Gauge Connection Location Bottom, -30 to 0 to 100, In. Hg/psi, +/-0.50 Percent, Gauge Panel Mountable Yes, Gauge Mounting Method Surface, Liquid Filled No, Gauge Primary Range Smallest Graduation 2/1, Gauge Case Material Cast Aluminum, Gauge Case Color Black, Calibration Certificate Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.