This item is Discontinued.

Duracell AA Alkaline Battery, 24 PK, 1.5VDC MX1500BKD

AA Alkaline Battery, 24 PK, 1.5VDC (Discontinued)

  • Mfr # MX1500BKD
  • Zoro # G1170181
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MX1500BKD
Zoro #
G1170181
UPC #
-
Country of Origin
Unknown

Dimensions

Battery Size
AA
Overall Height
1.96"
Height
1.92"
Diameter
0.55"
Standard Battery Size
AA

Details

Item
Battery
Standard Battery Pack Size
24
Battery Chemistry
Alkaline
Voltage - Batteries
1.5VDC
Voltage
1.5
Min. Operating Temp.
-4 Degrees F
Battery Type
Alkaline
Max. Operating Temp.
130 Degrees F

Description

Battery, AA, Battery Chemistry Alkaline, Voltage - Batteries 1.5VDC, Max. Operating Temp. 130 Degrees F, Min. Operating Temp. -4 Degrees F, Diameter 0.55 In., Height 1.92 In., Overall Height 1.96 In., Package Quantity 24

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.