Lenox
3" L x 18 TPI Metal Cutting Bi-metal Reciprocating Saw Blade, 5 PK
Mfr # 20521318RC
Zoro # G1170355
original price:
$10.75
29% off
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3"
- Teeth per Inch 18
- Primary Saw Application Metal
- Material Bi-metal
- For Use With Saw Type Reciprocating Saws
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Recip Saw Blade, TPI 18, 25 UNT, PK4 21511B118R
- LENOX 12" L x 10 TPI Metal Cutting Steel, Cobalt Reciprocating Saw Blade, 5 PK 2018212110R
- LENOX Recip Saw Blade, TPI 14, 50 UNT, PK4 22756OSB614R
- LENOX Wood Cutting Reciprocating Saw Blade Kit 1839467
- LENOX Reciprocating Saw Blade Set, 1" W Blade LXARCT5SET
- LENOX 6" L x 6 TPI Nail Embedded Wood Cutting Steel Reciprocating Saw Blade 20573S656R
- LENOX 10 TPI Reciprocating Saw Blades, 25 PK LXARB1250R
- LENOX 6" L x 10/14 TPI General Purpose Cutting Bi-metal Reciprocating Saw Blade, 2 PK 20592650R
- LENOX BLADE RECIP 9""18TLAZR2PK 24907T9118R
- MILWAUKEE TOOL 12" 5 TPI The Ax Sawzall Blade (5 Pk) 48-00-5027
- MILWAUKEE TOOL 12" 10/14 TPI SAWZALL Blades (5 Pk) 48-00-5194
- Lenox Reciprocating Saw Blades