Zoro Homepage
This item is Discontinued.
Driv-Lok Spring Pin, Slot, 1x1/4 L, Pk100 SLTP2501000CP

Spring Pin, Slot, 1x1/4 L, Pk100 (Discontinued)

  • Mfr # SLTP2501000CP
  • Zoro # G1171046
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLTP2501000CP
Zoro #
G1171046
UPC #
-
Country of Origin
United States

Dimensions

Fastener Length
1 in
Nominal Diameter
1/4 in
Length Tolerance
+/-0.015 in
Overall Length
1"
Wall Thickness
0.048 in
Fits Hole Dia. (Min.-Max.)
0.250-0.256 in
Chamfer Length (Max.)
0.065 in
Chamfer Diameter
0.245 in
Chamfer Length (Min.)
0.012 in
Actual Dia. (Min.-Max)
0.258-0.264 in

Details

Pin Item
Spring Pin
System of Measurement
Inch
Spring Pin Type
Slotted
Fastener Finish
Passivated
Finish
Passivated
Material
420 Stainless Steel
Double Shear Strength (Lbs.)
7050
Type
Slotted
Meets
ANSI/ASME B18.8.2
Item
Spring Pin
Rockwell Hardness
RC43-52

Description

Spring Pin, System of Measurement Inch, Material 420 Stainless Steel, Finish Passivated, Chamfer Diameter 0.245 in, Wall Thickness 0.048 in, Nominal Diameter 1/4 in, Rockwell Hardness RC43-52, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.