Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5CVR7
Zoro #
G1171572
UPC #
-
Country of Origin
China
Dimensions
Overall Length
21-3/16"
Control Pendant Cord Length
9-1/2 ft.
Included Rope Dia.
9/32 in
Included Rope Length
105 ft
Overall Height
9-13/16"
Overall Width
7"
Details
Voltage Rating
12VDC
Motor HP
2
1st Layer Line Speed
3.65 fpm
Rope Material
Wire
Full Load Amps
300
Item
Electric Winch
No Load Line Speed
5.9 fpm
Full Load Line Speed
3.6 fpm
Drum Capacity for 1/4 In. Cable
122 ft.
Gear Ratio
294:1
Gear Type
1-Stage Planetary Gear
Clutch Release
Yes
Pulley Block
Yes
Clutch Type
Freespooling
1st Layer Line Pull
6000 lb.
Drum Capacity for 5/16 In. Cable
102 ft.
Mechanical Brake
Yes
Includes
Roller Fairlead
Description
Electric Winch, Gear Ratio 294:1, Gear Type 1-Stage Planetary Gear, Clutch Type Freespooling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.