This item is Discontinued.

Dwyer Instruments Humidity Transducer, 9 In.L, NEMA 4X RHU-D

Humidity Transducer, 9 In.L, NEMA 4X (Discontinued)

  • Mfr # RHU-D
  • Zoro # G1171791
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RHU-D
Zoro #
G1171791
UPC #
-
Country of Origin
Unknown

Dimensions

Probe Dia.
35/64"
Probe Length
9"

Details

Item
Humidity Transducer
Relative Humidity Range
0 to 100%
Power Required
10 to 35VDC
Mounting
Duct
Output
4 to 20ma
Humidity Accuracy
+/-2%
Includes
Instructions and Mounting Bracket
Response Time
15 sec.
Enclosure Rating
Nema 4X
Electrical Connections
Terminal Board

Description

Humidity Transducer, Relative Humidity Range 0 to 100 Percent, Power Required 10 to 35VDC, Response Time 15 sec., Mounting Duct, Output 4 to 20mA, Humidity Accuracy +/-2 Percent, Probe Length 9 In., Probe Dia. 35/64 In., Electrical Connections Terminal Board, Enclosure Rating NEMA 4X, Includes Instructions and Mounting Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.