Spring Return Hose Reel, 1/2 in Hose Diameter, 25 ft Length, 300 psi Max. Pressure, Brass

  • Mfr # P-LPL-425-AL

  • Zoro # G1172809


product price:  $485.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
300 psi
Enclosed
No
Includes
Low Pressure Aluminum Performance Hose Reel - Spring Rewind Hose Reel - Low Pressure Hose Reel - Retractable Hose Reel - Air Compressor Reel - Aluminum Hose Reel
Hose Inside Dia.
1/2 in
Overall Height
18 5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P-LPL-425-AL
Zoro #
G1172809
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/2 in
Overall Height
18 5/8 in
Hose Length
25 ft
Overall Width
7 in
Overall Length
17 1/8 in

Details

Item
Spring Return Hose Reel
Max. Pressure
300 psi
Enclosed
No
Includes
Low Pressure Aluminum Performance Hose Reel - Spring Rewind Hose Reel - Low Pressure Hose Reel - Retractable Hose Reel - Air Compressor Reel - Aluminum Hose Reel
Hose Material
No
Mounting
Bench and Vehicles, Ceiling, Floor, Wall
Media - Hose Reels
Air, Water
Application
Air, water and antifreeze
Swivel Material
Brass
Finish - Hose Reels
Powder Coated
Reel Inlet
1/2 in (F)NPT
Hose Outlet
1/2 in (M)NPT
Housing Material
Steel
Seal Type
Nitrile
Max. Temp.
150 Degrees F
Duty Rating
Light Duty
Latch
Locking
Bearings
Permanently Lubricated
Includes Hose
No

Description

Spring Return Hose Reel, Hose Inside Dia. 1/2 in, Hose Length 25 ft, Overall Height 18 5/8 in, Overall Length 17 1/8 in, Overall Width 7 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.