Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Cordless Screwdriver Kit, 9-3/8 In. L 6547-22

Cordless Screwdriver Kit, 9-3/8 In. L (Discontinued)

  • Mfr # 6547-22
  • Zoro # G1173173
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6547-22
Zoro #
G1173173
UPC #
-
Country of Origin
Unknown

Dimensions

Chuck Size
1/4 in
Tool Length
9-3/8"

Details

Item
Cordless Screwdriver Kit
Voltage
2.4
Handle Type
Adjustable Swivel
Includes
(2) Batteries, Charger, 1/4 in Chuck Attachment, (4) Piece Driver/Drill Bit Set
Features
(2) Speed, Forward and Reverse
Clutch Style
Adjustable
Max. Torque
3.5 to 26 in-lb
Battery Capacity
1.3Ah
Battery Included
(2) 3A568
Battery Pack Replacement
3A568
Battery Included / Bare Tool
Battery Included
Cordless Tool Battery Type
NiCd
No Load RPM
200/400
Tool Weight
0.9 lb

Description

Cordless Screwdriver Kit, Chuck Size 1/4 in, Battery Included / Bare Tool Battery Included, Voltage 2.4, Max. Torque 3.5 to 26 in-lb, No Load RPM 200/400, Clutch Style Adjustable, Handle Type Adjustable Swivel, Cordless Tool Battery Type NiCd, Battery Capacity 1.3Ah, Battery Included (2) 3A568, Battery Pack Replacement 3A568, Features (2) Speed, Forward and Reverse, Tool Length 9-3/8 In., Tool Weight 0.9 lb

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.