1/2" Drive Impact Socket Set, Metric, 25pcs

  • Mfr # J74206

  • Zoro # G1173864


product price:  $313.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Number of Pieces
25
Finish
Black Oxide
Material
Alloy Steel
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J74206
Zoro #
G1173864
UPC #
662679563110
Country of Origin
United States

Dimensions

Drive Size
1/2"
Socket Depth
Standard
Socket Size Range
8 mm to 36 mm
Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 28 mm, 29 mm, 30 mm, 32 mm, 36 mm, 8 mm, 9 mm
Standard Socket Style/Size
Standard 6-Point: 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 28 mm, 29 mm, 30 mm, 32 mm, 36 mm
Standard Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 28 mm, 29 mm, 30 mm, 32 mm, 36 mm, 8 mm, 9 mm

Details

Item
Impact Socket Set
Number of Pieces
25
Finish
Black Oxide
Material
Alloy Steel
SAE or Metric
Metric
Measurement Type
Metric
Includes
(2) Socket Bars 17", Socket Clips 1/2" Drive, (25) Socket Impact 1/2" Drive 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm, 27mm, 28mm, 29mm, 30mm, 32mm, 36mm
Standards
ASME B107.110-2012
Connection Type
Hex
Impact Rated
Yes
Sockets Included
10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm, 27mm, 28mm, 29mm, 30mm, 32mm, 36mm, 8, 9mm
Socket Type
6 pt Std.
Features
Minimizing Slippage
Drive Type
Impact
Std. Socket Point Styles Included
6
Insulated
No
Socket Shape
6-Point
Number of Standard Sockets
25
Includes Standard Sockets
Standard Sockets Included
Includes Deep Sockets
Deep Sockets Not Included
Locking
Yes
Tether Ready
No
Compatible Fastener Type
Bolts
Non-Sparking
No
Non-Magnetic
No
Piece Count Range
2 to 25
Includes Drive Tools
No
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Includes Locking
Locking Included
Impact Rated Status
Impact Rated

Description

Proto® 6 Point Impact Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
The TorquePlusTM design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners
The TorquePlusTM configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage

Additional Features:

  • The TorquePlusTM internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.