1/4" x 75 ft. Spring Return Welding Hose Reel 200 psi

  • Mfr # SR19WTL-175

  • Zoro # G1174251


product price:  $523.99
/ea
Free Shipping & Returns

Key Features

Hose Included
No
Hose Inside Dia.
1/4 in
Hose Length
75 ft
Hose Outlet
1/4 in (M)NPT
Max. Pressure
200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SR19WTL-175
Zoro #
G1174251
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/4 in
Hose Length
75 ft
Overall Length
19 1/2 in
Overall Height
20 7/8 in
Overall Width
9 1/2 in

Details

Hose Included
No
Hose Outlet
1/4 in (M)NPT
Max. Pressure
200 psi
Max. Temp.
150 Degrees F
Reel Inlet
1/4 in (F)NPT
Hose Material
No
Swivel Material
Brass
Seal Type
Viton(R)
Includes
Side Mount Welding Hose Reel - Spring Rewind Hose Reel - Side Mount Hose Reel - Welding Reel - Retractable Hose Reel - Welding Hose
Bearings
Permanently Lubricated
Enclosed Reel
No
Drive Type - Hose Reels
Spring Return
Latch
Locking
Item
Spring Return Welding Hose Reel
Mounting
Bench and Vehicles, Ceiling, Floor, Wall
Housing Material
Steel
Duty Rating
Heavy Duty

Description

Spring Return Welding Hose Reel, Hose Inside Dia. 1/4 in, Hose Length 75 ft, Overall Height 20 7/8 in, Overall Length 19 1/2 in, Overall Width 9 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.