Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Myers Tire Repair Boot, 3-3/16 In L, 3-3/16 In W 12006

Tire Repair Boot, 3-3/16 In L, 3-3/16 In W (Discontinued)

  • Mfr # 12006
  • Zoro # G1174372
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12006
Zoro #
G1174372
UPC #
-
Country of Origin
Unknown

Dimensions

Length
4 1/4 in
Width
2 in

Details

Color
Black
Used For
Tires
Material
Rubber
Item
Chemical Cure Oval Tube/Bias Tire Repair Patch

Description

Chemical Cure Oval Tube/Bias Tire Repair Patch, Material Rubber, Color Black, Includes -, Features -, Package Quantity 30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.