Slotted Spring Pin, 1/8 in Outside Dia, 9/16 in L, Stainless Steel, 100 PK

  • Mfr # 5BY13

  • Zoro # G1175081


product price:  $5.39
/pk 100, $0.05/ea

Key Features

Pin Type
Slotted
System of Measurement
Inch
Pin Diameter
1/8 in
Shank Length
9/16 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5BY13
Zoro #
G1175081
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
1/8 in
Shank Length
9/16 in
Wall Thickness
0.028 in
Chamfer Diameter
0.122 in
Outside Dia.
1/8 in
Length Tolerance
+/-0.015 in
Overall Length
9/16"
Chamfer Length (Min.)
0.008 in
Chamfer Length (Max.)
0.044 in
Fits Hole Dia. (Min.-Max.)
0.125-0.129 in
Nominal Diameter
1/8 in
Fits Minimum Hole Diameter
1/8 in
Fits Maximum Hole Diameter
1/8 in
Maximum Chamfer Length
0.044 in
Usable Length
9/16 in
Minimum Chamfer Length
0.008 in
Outside Diameter Tolerance
+/-0.002 in
Shank Length Tolerance
+/-0.015 in

Details

Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Material
Stainless Steel
Material Grade/Class
Ungraded
Finish
Plain
Meets
ANSI/ASME B18.8.2
Double Shear Strength (Lbs.)
1,090 lb
Rockwell Hardness
Work Hardened
Standards
ASME B18.8.2
Material Quality Standards
AISI-1070, AISI-1080
Manufacturer Location
Made in USA*
End Type
Chamfered

Description

Slotted Spring Pin, 1/8 In. dia,9/16 In. L,PK100, System of Measurement Inch, Pin Diameter 1/8 in, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 9/16 in, End Type Chamfered, Chamfer Diameter 0.122 in, Wall Thickness 0.028 in, Fits Minimum Hole Diameter 1/8 in, Fits Maximum Hole Diameter 1/8 in, Shank Length 9/16 in, Maximum Chamfer Length 0.044 in, Minimum Chamfer Length 0.008 in, Nominal Diameter 1/8 in, Standards ASME B18.8.2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.