This item is Discontinued.

Blackhawk By Proto Combination Wrench, 13/16 In., SAE, 12 Pt. BW-1167AB

Combination Wrench, 13/16 In., SAE, 12 Pt. (Discontinued)

  • Mfr # BW-1167AB
  • Zoro # G1176341
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BW-1167AB
Zoro #
G1176341
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
11-11/16"

Details

Finish
Black Oxide
Number of Points
12
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tether Style
Tether Capable

Description

Combination Wrench, Alloy Steel, Black Oxide, Overall Length 11 11/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.