Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4LZE4
Zoro #
G1177215
UPC #
190735854853
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Overall Length
3"
Size
9/16"
Socket Depth
Standard
Details
SAE or Metric
SAE
Finish
Black Oxide
Item
Impact Bit
Tip Type
Hex
Category Type
Socket Bits
Number of Points
6
Standards
ANSI Standard
Description
Impact Socket Bit Driver, SAE or Metric SAE, Drive Size 1/2 In., Size 9/16 In., Overall Length 3 In., Tip Type Hex, Socket Depth Standard, Number of Points 6, Finish Black Oxide, Standards ANSI Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.