One-Hole Compression Lug, 3/0 AWG Max, 3/8 in Stud, Long Barrel, Aluminum, Ruby

  • Mfr # 60142

  • Zoro # G1178484


product price:  $14.99
/ea

Key Features

Cable Size
3/0
Connector Type
Long Barrel
Width
1.06"
Material
Aluminum
Length
2.83"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60142
Zoro #
G1178484
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Size
3/0
Width
1.06"
Length
2.83"
Barrel Length
Long
Length (Straight Wireway)
2.88 in
Barrel Size
Long
For Stranded Aluminum Wire Size - Maximum
3/0 AWG
For Wire Size
3/0 AWG
Overall Width
1.13 in
Overall Length
2.83 in
For Stranded Copper Wire Size - Maximum
3/0 AWG
Barrel Outside Diameter
0.77 in
Tongue Width
1.13 in
For Stud Size
3/8 in

Details

Connector Type
Long Barrel
Material
Aluminum
Color Code
Ruby
Plate Material
Tin
Peep Hole
No
Item
One-Hole Compression Lug
Die Code
60
Tongue Style
Standard
Hole Center to End
0.44 in
Standards
UL Listed
Inspection Hole
No
Tongue Angle
Straight
Contact Finish
Tin
For Conductor Material
Copper
Termination Style
Crimp
For Wire Type
Solid, Stranded
Maximum Voltage
35 kV AC
Color
Ruby
Voltage Rating
35 kV
Product Name
LUG TERMINAL
Product Type
Long Barrel
Connecting angle
180° (horizontal)
Insulation
None
Surface protection
Tinned
Number of mounting holes
1
Insulated
No
Number of Holes
1

Description

Compression Lug, Barrel Size Long, Color Code Ruby, Die Code 60, Tongue Angle Straight, Tongue Width 1.13 in, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Maximum 3/0 AWG, Inspection Hole No, Hole Center to Center Not Applicable, Material Aluminum, Maximum Voltage 35 kV, Termination Style Crimp, Standards UL Listed, Number of Holes 1, Barrel Outside Diameter 0.77 in, Connector Type Straight Barrel, Contact Finish Tin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.