Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21024
Zoro #
G1181065
UPC #
738501210245
Country of Origin
Multiple
Dimensions
Overall Length (In.)
14
Head Dia. (In.)
1-3/8
Details
Item
Ball Pein Hammer
Head Weight (Oz.)
24.0
Handle
Fiberglass
Head Weight (Lb.)
1-1/2
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Meets/Exceeds
ANSI Standards
Head Material
Hardened Steel
Tether Style
Tether Capable
Description
Ball Pein Hammer, Head Material Hardened Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.