Fire Extinguisher Bracket, For 5 lb Tank Weight, Vehicle Mounting Bracket, Black Steel
Mfr # UB-5
Zoro # G1182501
product price:Â $40.97
/eaKey Features
Material
Steel
For Tank Weight
5 lb
For Use With
Kidde PRO5TCM, PROPLUS5, 21006204
Color
Black
Bracket Type
Vehicle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UB-5
Zoro #
G1182501
UPC #
047871680641
Country of Origin
China
Dimensions
For Tank Diameter
4.5 in
Details
Item
Fire Extinguisher Bracket
Material
Steel
For Tank Weight
5 lb
For Use With
Kidde PRO5TCM, PROPLUS5, 21006204
Color
Black
Bracket Type
Vehicle
For Number of Extinguishers
(1) 5 lb
For Extinguisher Type
Dry Chemical
Type
Dry Chemical
Strap Material
Stainless Steel
Resistance Properties
Corrosion Resistant
Body Material
Steel
For Extinguisher Manufacturer
Kidde
For Location
Outdoor
Description
Fire Extinguisher Bracket, For Extinguisher Type Dry Chemical, For Location Outdoor, For Tank Weight 5 lb, For Use With 21006204, PRO5TCM, PROPLUS5, Mounting Location Vehicle, Strap Material Stainless Steel, Body Material Steel, Bracket Type Vehicle, Color Black, For Extinguisher Manufacturer Kidde, For Number of Extinguishers (1) 5 lb, For Tank Diameter 4.5 in, Resistance Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.