Power Distribution Block, Open, 1 Pole, 175 A Copper, 600 V AC/DC

  • Mfr # 16204-1

  • Zoro # G1184547


product price:  $30.25
/ea

Key Features

Power Distribution Block Design
Open
For Conductor Material
Aluminum, Copper
Maximum Current - Copper Conductor
175 A
Maximum Current - Aluminum Conductor
175 A
Maximum Voltage
600 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16204-1
Zoro #
G1184547
UPC #
051712207935
Country of Origin
Mexico

Dimensions

Width
1.07 in
Depth
1.75 in
Length
2.88 in
Overall Width
1.4 in
For Line Aluminum Wire Size - Minimum
8 AWG
For Load Aluminum Wire Size - Maximum
2/0 AWG
For Load Aluminum Wire Size - Minimum
8 AWG
Overall Depth
1.71 in
For Line Copper Wire Size - Minimum
14 AWG
Overall Length
2.81 in
For Load Copper Wire Size - Minimum
14 AWG
For Line Copper Wire Size - Maximum
2/0 AWG
For Line Aluminum Wire Size - Maximum
2/0 AWG
For Load Copper Wire Size - Maximum
2/0 AWG

Details

Item
Power Distribution Block
Power Distribution Block Design
Open
For Conductor Material
Aluminum, Copper
Maximum Current - Copper Conductor
175 A
Maximum Current - Aluminum Conductor
175 A
Maximum Voltage
600 V AC/DC
Number of Poles
1
Line Connections/Pole
1
Load Connections/Pole
1
Line Side Connection Type
Lug
Load Side Connection Type
Lug
Terminal Material
Aluminum
Housing Material
Thermoplastic
Maximum Operating Temperature
248 Degrees F
Standards
CSA Class 6228-01, RoHS Compliant, UL 1059
UL 94 Flammability Rating
V-0
Minimum Operating Temperature
-4 Degrees F
Number of Circuits
1
Housing Color
Black
Color
Black
Short Circuit Current Rating
200 kAIC
Weight
0.17 lb

Description

Power Distribution Block, For Conductor Material Aluminum, Copper, Line Connections/Pole 1, Line Side Stud Size Not Applicable, For Line Copper Wire Size - Minimum 14 AWG, For Line Copper Wire Size - Maximum 2/0 AWG, Load Connections/Pole 1, Load Side Stud Size Not Applicable, For Load Copper Wire Size - Minimum 14 AWG, For Load Copper Wire Size - Maximum 2/0 AWG, Maximum Current - Copper Conductor 175 A, Maximum Voltage 600 V AC/DC, Number of Poles 1, Overall Depth 1.71 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.