Sanding Hand Pad Roll, 360" L, 4" W
Mfr # 7100085903
Zoro # G1185762
product price:Â $120.99
/ea
Free Shipping & Returns
Key Features
Length
360 in
Width
4 in
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7100085903
Zoro #
G1185762
UPC #
00048011650081
Country of Origin
United States
Dimensions
Length
360 in
Width
4 in
Overall Length
30 ft
Overall Width
4 in
Details
Item
Surface Conditioning Roll
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Series
7447 Pro
Sheets per Roll
Continuous Roll
Color
Maroon
Product Type
Sanding Hand Pad Roll
Sheets Per Roll
Continuous Roll
Resistance Properties
Load, Tear
Coating Coverage
Open
Description
Surface Conditioning Roll, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Attachment Type Not Applicable, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Open, Color Maroon, Grade Very Fine, Grit Not Applicable, Series 7447 Pro, Overall Length 30 ft, Overall Width 4 in, Resistance Properties Load, Tear, Product Type Sanding Hand Pad Roll, Vacuum Holes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.