Sanding Hand Pad Roll, 360" L, 4" W
Mfr # 7000121075
Zoro # G1186219
product price:Â $121.99
/ea
Sold in multiples of 3 for $365.97
Free Shipping & Returns
Key Features
Length
360 in
Width
4 in
Abrasive Type
Non-Woven
Abrasive Material
Silicon Carbide
Grade
Ultra Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000121075
Zoro #
G1186219
UPC #
00048011002682
Country of Origin
United States
Dimensions
Length
360 in
Width
4 in
Overall Width
4 in
Overall Length
30 ft
Details
Item
Surface Conditioning Roll
Abrasive Type
Non-Woven
Abrasive Material
Silicon Carbide
Grade
Ultra Fine
Series
CF-RL
Color
Gray
Sheets per Roll
Continuous Roll
Product Type
Sanding Hand Pad Roll
Sheets Per Roll
Continuous Roll
Resistance Properties
Load
Coating Coverage
Open
Description
Surface Conditioning Roll, Abrasive Type Non-Woven, Abrasive Material Silicon Carbide, Attachment Type Not Applicable, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Open, Color Gray, Grade Ultra Fine, Grit Not Applicable, Series CF-RL, Overall Length 30 ft, Overall Width 4 in, Resistance Properties Load, Product Type Sanding Hand Pad Roll, Vacuum Holes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.