Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Miljoco Bimetal Thermom, 2-1/2 In Dial, 30to250F B259951-2W

Bimetal Thermom, 2-1/2 In Dial, 30to250F (Discontinued)

  • Mfr # B259951-2W
  • Zoro # G1187584
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B259951-2W
Zoro #
G1187584
UPC #
-
Country of Origin
China

Dimensions

Dial Size
2-1/2"
Connection Size
1/2" NPT
Stem Length
2"
Stem Dia.
27/64"
Manufacturers Warranty Length
1 yr.

Details

Item
Analog Dial Thermometer
Sensing Element
Bimetal
Connection Location
Back
Temp. Range (F)
30 Degrees to 250 Degrees
Accuracy
+/-2%
Window Material
Glass
Temp. Range (C)
0 Degrees to 120 Degrees
Case Material
Zinc Plated Steel
Adjustments
External
Stem Material
Brass

Description

Analog Dial Thermometer, Bimetal, Dial Size 2-1/2 In., Connection Size 1/2 In. NPT, Connection Location Back, Stem Length 2 In., Temp. Range (F) 30 Degrees to 250 Degrees , Temp. Range (C) 0 Degrees to 120 Degrees , Accuracy +/-2 Percent, Stem Dia. 27/64 In., Case Material Zinc Plated Steel, Stem Material Brass, Window Material Glass, Adjustments External, Manufacturers Warranty Length 1 yr.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.