Convolute Wheel, Blending, EP-WL, 6" dia.
Mfr # 7100023492
Zoro # G1188160
product price:Â $139.99
/ea
Sold in multiples of 3 for $419.97
Free Shipping & Returns
Key Features
Style
Blending
Diameter
6 in
Width
1 in
Arbor Hole
1 in
Abrasive Material
Silicon Carbide
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7100023492
Zoro #
G1188160
UPC #
00051125949057
Country of Origin
United States
Dimensions
Diameter
6 in
Width
1 in
Overall Diameter
6 in
Face Width
1 in
Connector Size
1 in
Details
Style
Blending
Arbor Hole
1 in
Abrasive Material
Silicon Carbide
Density
Hard (9)
Grade
Fine
Series
EP-WL
Item
Convolute Wheel
Max. RPM
6,000 RPM
Application
For General Purpose Deburring, Blending and Finishing Applications
Maximum Operating Speed
6,000 RPM
Coating Coverage
Open
Density Rating
Hard (9)
Color
Gray
Abrasive Type
Non-Woven
Description
Convolute Wheel, Abrasive Material Silicon Carbide, Connector Size 1 in, Density Rating Hard (9), Grade Fine, Series EP-WL, Face Width 1 in, Maximum Operating Speed 6,000 RPM, Overall Diameter 6 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.