Non-Woven Depressed Center Disc, 4 1/2 in Dia, 4 1/2 in W, 7/8 in Arbor Hole
Mfr # 7000028516
Zoro # G1188325
product price:Â $41.79
/eaKey Features
Style
Deburring
Diameter
4 1/2 in
Width
4 1/2 in
Mounting Size
7/8 in
Abrasive Material
Silicon Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000028516
Zoro #
G1188325
UPC #
00048011276892
Country of Origin
United States
Dimensions
Diameter
4 1/2 in
Width
4 1/2 in
Mounting Size
7/8 in
Overall Diameter
4 1/2 in
Connector Size
7/8 in
Details
Style
Deburring
Item
Non-Woven Depressed Center Disc
Abrasive Material
Silicon Carbide
Density
Medium/Soft (6)
Grade
Fine
Series
EXL-UD
Max. RPM
13,300 RPM
Color
Gray
Maximum Operating Speed
13,300 RPM
Connector Type
Unthreaded Hole
Abrasive Type
Non-Woven
Resistance Properties
Smear
Disc Shape Type
Type 27
Description
Non-Woven Depressed Center Disc, Abrasive Material Silicon Carbide, Grade Fine, Overall Diameter 4 1/2 in, Series EXL-UD, Maximum Operating Speed 13,300 RPM, Connector Size 7/8 in, Connector Type Unthreaded Hole, Abrasive Type Non-Woven, Color Gray, Disc Shape Type Type 27, Resistance Properties Smear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.