Unitized Wheel, 6 in Dia, 1/2 in W, 1/16 in Arbor Hole
Mfr # 7100106744
Zoro # G1188921
product price:Â $52.65
/ea
Sold in multiples of 4 for $210.60
Key Features
Width
1/2 in
Abrasive Material
Silicon Carbide
Density
Soft (2)
Grade
Fine
Series
XL-UW
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7100106744
Zoro #
G1188921
UPC #
00048011158310
Country of Origin
United States
Dimensions
Diameter
6 in
Width
1/2 in
Mounting Size
1/16 in
Face Width
1/2 in
Connector Size
5/8 in
Overall Diameter
6 in
Details
Item
Unitized Wheel
Abrasive Material
Silicon Carbide
Density
Soft (2)
Grade
Fine
Series
XL-UW
Max. RPM
5,000 RPM
Color
Gray
Style
Blending
Resistance Properties
Load, Smear
Abrasive Type
Non-Woven
Connector Type
Unthreaded Hole
Density Rating
Soft (2)
Maximum Operating Speed
5,000 RPM
Description
Unitized Wheel, Abrasive Material Silicon Carbide, Density Rating Soft (2), Grade Fine, Series XL-UW, Face Width 1/2 in, Maximum Operating Speed 5,000 RPM, Overall Diameter 6 in, Connector Size 5/8 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Gray, Resistance Properties Load, Smear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.