Med Duty Fan, 60,048 cfm, 208-230/460V

  • Mfr # 7M876

  • Zoro # G1189282


product price:  $4,850.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
60 in
Exhaust/Supply Fan Motor HP
7 1/2 hp
Drive Package With Motor Included
Yes
Motor RPM
1,750 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7M876
Zoro #
G1189282
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
60 in
Dimension A
66 in
Dimension F
61 in
Shaft Dia.
1 1/2 in
Dimension D
2 in
Flange Depth
2 in
Width (In.)
66 in
Max. Depth
26 1/2 in
Dimension B
26 1/2 in
Venturi Clearance Dia.
61 in
Height
66 in
Venturi Depth
7 1/2 in
Dimension E
18 15/16 in
Bearing Size
1 1/2 in
Dimension C
7 9/16 in
Flange Width
66 in
For Cut-Out Height
62 1/2 in
Overall Width
66 in
Shaft Diameter
1 1/2 in
For Cut-Out Length
62 1/2 in
For Cut-Out Width
62 1/2 in
Manufacturer Warranty Length
1 yr
Blade Diameter
60 in
Overall Height
66 in
Venturi Diameter
61 in
Overall Depth
26 1/2 in
Width
66"

Details

Exhaust/Supply Fan Item
Exhaust Fan
Exhaust/Supply Fan Motor HP
7 1/2 hp
Drive Package With Motor Included
Yes
Motor RPM
1,750 RPM
Sones @ 0.000-In. SP @ 5 Ft.
51
Weatherhood No.
1WBW6
Motor Type
3-Phase
Max. Inlet Temp.
104 Degrees F
Intake Guard No.
1WBU9
Stock No.
1AHA7
Sones @ 0.250-In. SP @ 5 Ft.
48
Fan RPM
450
Propeller Material
Galvanized Steel
Fan Voltage
208-230/460V AC
Bearing Type
Regreasable Cast Pillow Block
Galvanized Wall Shutter No.
3C733
Motorized Wall Galv. Shutter Stock No.
3C733
Frame Material
Steel
Includes
Drive Package
Assembled/Unassembled
Unassembled
Max. BHP
8.63 hp
CFM @ 0.250-In. SP
50,229 cfm
Hz
60 Hz
Motor Enclosure
Totally Enclosed Fan Cooled
Mounting Position
Horizontal or Vertical
Wall Collar Stock No.
1WBV8
CFM @ 0.125-In. SP
55,356 cfm
CFM @ 0.375-In. SP
43,743 cfm
Full Load Amps
20.4-18.5/9.2
CFM @ 0.000-In. SP
60,048 cfm
Phase
3
Item
Exhaust Fan with Drive Package
Number of Blades
5
Drive Package Included
Yes
Motor Insulation
Class F
Frequency
60 Hz
Exhaust Airflow @ 0.000 in SP
60,048 cfm
Blade Finish
Galvanized
Full Load Current
20.4 A
Speed Controllable
No
Maximum Inlet Temperature
104 Degrees F
Noise Level @ 0.000 in SP @ 5 ft
51 sones
Standards
AMCA, UL/cUL
Maximum Noise Level
51 sones
Mounting Orientation
Horizontal, Vertical
Maximum Airflow
60,048 cfm
Number of Fans
1
Exhaust Airflow @ 0.125 in SP
55,356 cfm
Blade Material
Steel
Guard Type
None
Vent Design
Ductless
Number of Shutters
0
Includes Grill
No
Number of Speeds
1
Exhaust Airflow @ 0.250 in SP
50,229 cfm
Drive Type
Belt Drive
Assembled
Unassembled
Motor Speed
1,750 RPM
Exhaust Airflow @ 0.375 in SP
43,743 cfm
Frame Finish
Zinc Plated
Ventilation Type
Exhaust
Includes Dehumidistat
No
Motor Horsepower
7 1/2 hp
Includes Motor
Yes
Nameplate Voltage
230/460V AC
Fan Style
Panel
Noise Level @ 0.125 in SP @ 5 ft
50 sones
Voltage
208-230/460

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 60 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 60,048 cfm, For Cut-Out Height 62 1/2 in, For Cut-Out Width 62 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 60,048 cfm, Maximum Noise Level 51 sones

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.