Grooved Clevis Pin, 3/16 in Dia, 1-29/32 in Usable Lg, Stainless Steel, 1 PK
Mfr # WWG-CLPGSRR-041
Zoro # G1189763
product price:Â $5.49
/eaKey Features
Head Type
Headed
System of Measurement
Inch
Material
Stainless Steel
Material Grade/Class
Ungraded
Finish
Plain
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WWG-CLPGSRR-041
Zoro #
G1189763
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
3/16 in
Usable Length
1-29/32 in
Shank Length
4 in
Length
2 in
Maximum Usable Length
1 29/32 in
Head Diameter
5/16 in
Details
Item
Grooved Clevis Pin
Head Type
Headed
System of Measurement
Inch
Material
Stainless Steel
Material Grade/Class
Ungraded
Finish
Plain
Standards
ASME B18.8.1
Meets/Exceeds
ASME B18.8.5
Includes
Stanless Steel E-Ring
Manufacturer Location
Globally Sourced
Description
Clevis Pin,2 in L,SS 3/16 in dia, Product Type Grooved Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Head Type Headed, Head Diameter 5/16 in, Maximum Usable Length 1 29/32 in, Maximum Hole Size Not Applicable, Minimum Hole Size Not Applicable, Shank Length 2 in, System of Measurement Inch, Standards ASME B18.8.1, Includes Stanless Steel E-Ring, Pack Size Small Pack, Manufacturer Location Globally Sourced, Pin Diameter 3/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.