Quick Change Disc, Non-Woven, 2" dia.
Mfr # 7010364690
Zoro # G1191100
product price:Â $1.19
/ea
Sold in multiples of 50 for $59.50
Key Features
Overall Diameter
2 in
Quick Change System
TS
Abrasive Material
Aluminum Oxide
Series
HS-DS
Abrasive Type
Non-Woven
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7010364690
Zoro #
G1191100
UPC #
00048011159119
Country of Origin
United States
Dimensions
Overall Diameter
2 in
Details
Item
High Strength Disc
Quick Change System
TS
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Series
HS-DS
Abrasive Type
Non-Woven
Color
Red
Maximum Operating Speed
12,000 RPM
Disc Attachment Type
Type 2
Disc Attachment System
TS
Resistance Properties
Load
Description
High Strength Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Very Fine, Grit Not Applicable, Overall Diameter 2 in, Quick Change System TS, Series HS-DR, Maximum Operating Speed 12,000 RPM, Resistance Properties Load, Color Red
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.