Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Lamp, MR16, 4.0W, 2700K, 24deg., GU5.3 408757

LED Lamp, MR16, 4.0W, 2700K, 24deg., GU5.3 (Discontinued)

  • Mfr # 408757
  • Zoro # G1192326
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
408757
Zoro #
G1192326
UPC #
-
Country of Origin
China

Dimensions

Max. Overall Bulb Length
1-51/64"
Bulb Manufacturers Warranty Length
3 yr
Max Overall Bulb Length
1-51/64"
Light Bulb Dia.
2"
Overall Length
1 5/6 in
Bulb Dia.
2 in

Details

Bulb Base Type
2-Pin (GU5.3)
Bulb Color Temp.
2700K
Bulb Housing
Metal
Bulb Shape
MR16
Bulb Technology
LED
Bulb Type
Reflector
Dimmable
No
Voltage
12V AC
Watts
4 W
Light Technology
LED
Light Appearance
2700 to 2999K, Soft White
Lumens
160 lm
Bulb Beam Angle
24 Degrees
Item
Compact LED Bulb
Rough Service
No
Indoor/Outdoor Usage
Indoor/Outdoor
Energy Star Compliant
No
Color Rendering Index
82
Bulb Power Source
Plug and Play
Standards
Meets 2012 Lighting Legislation Energy Standards, RoHS Compliant
Color Tuning
No
Average Bulb Life
45,000 hr.
Three-Way
No
High Output
No
Lighting Technology
LED
Bulb Designation
4MR16/END/2700 12V 10/1
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Wattage Equivalency
3800W HAL
Color Temperature
2700K
Bulb Start Type
Instant
Shatter-Resistant
No
Light Color
White
Dimming Method
No Dimming
Maximum Operating Temperature
113 Degrees F
Dimming Type
No Dimming
Bulb Minimum Starting Temperature
-4 Degrees F
Color Selectable
No

Description

Endura LED Lamp, Non-Dimmable, Lamp Shape MR16, Base Type 2-Pin (GU5.3), 160 Lumens, Voltage 12, 4 Watts, Color Temp. 2700K, Average Life 45,000 hr., Color Warm, CRI 82, Overall Length 1.8 In., Lamp Designation 4MR16/END/2700 12V 10/1, Bulb Dia. 2 In., Beam Angle 24 Degrees , Type Reflector, Energy Star Compliant Yes, Trade Number 4MR16/END/2700 12V 10/1, Footnotes LED, Replaces 10W MR16, Green Certification or Other Recognition ENERGY STAR Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.