This item is Discontinued.

Otc Battery Load Tester, Heavy Duty 3181

Battery Load Tester, Heavy Duty (Discontinued)

  • Mfr # 3181
  • Zoro # G1192773
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3181
Zoro #
G1192773
UPC #
-
Country of Origin
China

Dimensions

Width (In.)
8
Height (In.)
11
Manufacturers Warranty Length
1 yr
Depth (In.)
4-1/2

Details

Item
Battery Load Tester
Type
Heavy Duty
Load Ranges
130A
Voltage Range
0 to 16V
Works With
6V and 12V Batteries
Display
Extra Large
Includes
Side Tabs for ON-Tool Clamp Storage, Back Brackets for Tool Storage on Wall or Toolbox

Description

Battery Load Tester, Includes Side Tabs for ON-Tool Clamp Storage, Back Brackets for Tool Storage on Wall or Toolbox

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.