Bridge Cotter Pin, 3/64 in Dia, 15/16 in L, Steel, 100 PK
Mfr # WWG-BP-2102
Zoro # G1193577
product price:Â $7.19
/pk 100, $0.07/eaKey Features
Pin Type
Bridge
System of Measurement
Inch
Shank Length
15/16 in
Material
Steel
Material Grade/Class
Grade MB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WWG-BP-2102
Zoro #
G1193577
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
3/64 in
Shank Length
15/16 in
Length
15/16 in
Fits Shaft Dia.
3/16 to 1/4 in
Fits Maximum Shaft Diameter
1/4 in
Fits Minimum Shaft Diameter
3/16 in
Details
Item
Cotter Pin
Pin Type
Bridge
System of Measurement
Inch
Material
Steel
Material Grade/Class
Grade MB
Finish
Zinc Plated
Meets/Exceeds
ANSI/ASME B 18.8.1
Standards
ANSI B18.8.1, ASME B18.8.1
Manufacturer Location
Globally Sourced
Description
Cotter Pin,3/64 in dia,1 in L,PK100, System of Measurement Inch, Pin Diameter 3/64 in, Pin Type Bridge, Material Stainless Steel, Material Grade/Class Grade MB, Finish Zinc Plated, Usable Length Not Applicable, Product Type Cotter Pin, Shank Length 1 in, Fits Maximum Shaft Diameter 1/4 in, Fits Minimum Shaft Diameter 3/16 in, Manufacturer Location Globally Sourced, Standards ANSI B18.8.1, ASME B18.8.1, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.