This item is Discontinued.

Norton Abrasives Flap Wheel, CA, 2x1x1/4 In Shank, 60G 63642502872

Flap Wheel, CA, 2x1x1/4 In Shank, 60G (Discontinued)

  • Mfr # 63642502872
  • Zoro # G1195345
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
63642502872
Zoro #
G1195345
UPC #
-
Country of Origin
Mexico

Dimensions

Diameter
2"
Width
1"
Shank Size
1/4"

Details

Item
Flap Wheel
Grit
60
Grade
Medium
Abrasive Material
Ceramic
Abrasive Type
Coated
Series
R982
Shank Type
Straight
Max. RPM
23,000

Description

Flap Wheel, Abrasive Material Ceramic, Abrasive Type Coated, Grit 60, Series R982, Shank Size 1/4 In., Grade Medium, Shank Type Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.