Leather Drivers Gloves, Cowhide, Shirred Slip-On, Keystone Thumb, Gunn Cut, Beige / Brown, XL 12 PK

  • Mfr # 3204KXL

  • Zoro # G1196155


product price:  $166.99
/pk 12, $13.92/ea
Free Shipping & Returns

Key Features

Color
Beige / Brown
Material
Cowhide
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Cowhide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3204KXL
Zoro #
G1196155
UPC #
-
Country of Origin
Multiple

Dimensions

Glove Size
XL
Cuff Length
2 in
Size- Alpha
XL
Size- Numeric
10

Details

Item
Leather Drivers Gloves
Color
Beige / Brown
Material
Cowhide
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Cowhide
Glove Liner Material
Kevlar(R)
Glove Cut
Gunn
Palm Material
Cowhide
Leather Palm Process
Split
Glove Leather Grade
B
Stitching Material
Kevlar(R)
ANSI/ISEA Cut Level
A2
Insulated
Yes
Standards
ANSI/ISEA 105, ASTM F1060, EN 388
Hand Protection Style
Glove
Includes ID Panel
No
Max. Temp.
390 Degrees F
Internal Reinforcement Material
Kevlar(R)
Includes Padded Palm
No
Leather Glove Liner Type
Kevlar(R) Liner
Rope Channel Reinforcement
No
Brand and Series
MCR Safety 3204K
Includes Keypad Nib
No
Cuff Style
Shirred Slip-On
Glove Materials
Cowhide
Series
3204K
ANSI/ISEA Cut Load
500 g
Oil Resistant
No
ANSI/ISEA Puncture Force
92 N
EN 388 Rating
4XX3
Leather Glove Style
Drivers
ANSI/ISEA Abrasion Cycles
4,300
Thumb Sweat Wipe
No
Glove Insulation Material
Kevlar(R)
Includes Double Palm
No
Glove Hand Style
Left and Right
Glove Back Color
Brown
ANSI/ISEA Abrasion Level
4
EN 388 Impact Rated
Yes
ANSI/ISEA Puncture Level
3
ANSI/ISEA Heat Level
3
Touchscreen Compatible
No
Cut-Resistance Coverage
Full
Finger Coverage
Full Finger
Windproof
No
Leather Color
Beige
Includes Red Palm
No
Low-Profile Impact Protection
No
ANSI/ISEA Impact Level
Not Tested
Water Resistant
No
Cuff Material
Cowhide
Glove Construction
Cut and Sewn
Waterproof
No
Includes Pinch Point Protection
No
Includes Pull Strap
No
Reflective Backing
No
High-Visibility
No
Maximum Temperature
390 Degrees F
Minimum Temperature
Not Rated
Oil-Resistant
No
Palm/Back Material
Cowhide
Palm Color
Beige
Leather Coverage Style
Full Leather

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level 3, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level Not Tested, ANSI/ISEA Cut Level A2, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 390 Degrees F, Insulated Yes, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105, ASTM F1060, EN 388, Glove Hand Style Left and Right, Thumb Style Keystone

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.