Leather Drivers Gloves, Cowhide, Shirred Slip-On, Wing Thumb, Gunn - Full Back Cut, Beige, S 12 PK

  • Mfr # 3224S

  • Zoro # G1196170


product price:  $142.99
/pk 12, $11.92/ea
Free Shipping & Returns

Key Features

Glove Size
S
Color
Beige
Material
Cowhide
Leather Grade
Premium
Thumb Style
Wing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3224S
Zoro #
G1196170
UPC #
-
Country of Origin
Multiple

Dimensions

Glove Size
S
Glove Length Style
Standard
Size- Numeric
7
Size- Alpha
S

Details

Item
Leather Drivers Gloves
Color
Beige
Material
Cowhide
Leather Grade
Premium
Thumb Style
Wing
Glove Back Material
Cowhide
Glove Liner Material
Unlined
Glove Cut
Gunn - Full Back
Palm Material
Cowhide
Glove Leather Grade
A
Stitching Material
Kevlar(R)
Leather Palm Type
Full-Grain
Lining
Unlined
Leather Palm Process
Full-Grain
Application
Carpentry, Farming, Landscaping, Airport, Transportation, Heavy Equipment Operator
ANSI/ISEA Cut Level
Not Rated
Leather Glove Style
Drivers
ANSI/ISEA Cut Level - Back Side
Not Tested
ANSI/ISEA Cut Level - Palm Side
Not Tested
ANSI/ISEA Needlestick Force - Palm Side
Not Tested
ANSI/ISEA Cut Load - Back Side
Not Tested
ANSI/ISEA Needlestick Force - Fingertips
Not Tested
ANSI/ISEA Needlestick Level - Fingertips
Not Tested
Glove Materials
Cowhide
ANSI/ISEA Needlestick Level - Palm Side
Not Tested
Brand and Series
MCR Safety Road Hustler 3224
Cuff Style
Shirred Slip-On
ANSI/ISEA Abrasion Level
Not Rated
Leather Glove Liner Type
Unlined
Includes Double Palm
No
Oil-Resistant
No
Reflective Backing
No
Palm/Back Material
Cowhide
Series
Road Hustler 3224
Glove Back Color
Beige
Finger Coverage
Full Finger
Hand Protection Style
Glove
Leather Coverage Style
Full Leather
Minimum Temperature
Not Rated
Palm Color
Beige
Glove Hand Style
Left and Right

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, ANSI/ISEA Cut Level Not Rated, Finger Coverage Full Finger, Stitching Material Kevlar(R), Leather Coverage Style Full Leather, Thumb Style Wing, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.