Adjustable Handle, Size: 3 3/8-16 Zinc, Black Satin, Comp: Stainless Steel
Mfr # K0117.3A41
Zoro # G1196273
product price:Â $19.29
/eaKey Features
Style
Classic Ball
Material
Zinc
Color
Black
Height
2.26"
Type
Internal Threads, Stainless Steel Components
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
K0117.3A41
Zoro #
G1196273
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
3/8"-16
Height
2.26"
Height (In.)
2.26
Overall Length
90 mm
Overall Height
61.5 mm
Handle Height - Maximum
61.5 mm
Hub Height
37 mm
Handle Height - Minimum
57.5 mm
Thread Length
14 mm
Handle Length
79 mm
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Stainless Steel, Color Black, Thread Size 3/8 In.-16, Thread Standard UNC, Overall Height 61.5 mm, Overall Length 90 mm, Thread Type Internal, Standards DIN EN 12844, RoHS, Mounting Type Threaded Hole
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.