Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
96501
Zoro #
G1196501
UPC #
662404965011
Country of Origin
China
Dimensions
Tap Dimension Type
Inch, Machine
Size Range
#4 to 1/2"
Cutting Sizes
17
Sizes Included
#4-40, #6-32, #8-32, #10-24, #10-32, #12-24, 1/4"-20, 1/4"-28, 5/16"-18, 5/16"-24, 3/8"-16, 3/8"-24, 7/16"-14, 7/16"-20, 1/2"-13, 1/2"-20, 1/8"-27 NPT
Size/Range
#4 to 1/2", 1/8" NPT
Details
Item
Tap and Die Set
Tap Chamfer
Plug, Taper
Tap Material
High Speed Steel
Number of Pieces
40
Material
High Speed Steel
SAE or Metric
SAE
Thread Type
NC, NF, NPT
Die Shape
Hex Fixed
Thread Direction
Right Hand
Die Type
1 in Hex
Die Material
High Speed Steel
Includes
Straight Handle Tap Wrench, 2 T-Handle Tap Wrenches, Die Stock, Thread Gauge, Screwdriver, Plastic Case
Type
Fractional
Description
Tap and Die Set, Number of Pieces 40, Die Shape Hex Fixed, Die Material High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.