Blue Beast Welding Gloves, Gauntlet Cuff, Wing Thumb, Premium Cowhide, 2XL, 12 PK

  • Mfr # 4600XXL

  • Zoro # G1197071


product price:  $176.99
/pk 12, $14.75/ea
Free Shipping & Returns

Key Features

Glove Size
2XL
Cuff Material
Cowhide
Application
Stick
Cuff Style
Gauntlet
Glove Back Material
Cowhide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4600XXL
Zoro #
G1197071
UPC #
-
Country of Origin
Multiple

Dimensions

Glove Size
2XL
Cuff Length
5.25 in

Details

Item
Welding Gloves
Cuff Material
Cowhide
Application
Stick
Cuff Style
Gauntlet
Glove Back Material
Cowhide
Glove Leather Grade
A
Palm Material
Cowhide
Thumb Style
Wing
Series
Blue Beast
Glove Liner Material
Cotton Jersey
Welding Glove Application
Stick
Color
Blue
Stitching Material
Kevlar(R)
Glove Cut
Gunn - Full Back
Leather Grade
Premium
Standards
ANSI/ISEA 105:2016
Reinforcement Coverage
Reinforced Palm
Waterproof
No
Includes Red Palm
No
ANSI/ISEA Abrasion Cycles
9,100
Max. Temp.
390 Degrees F
Includes Glide Patch
No
Leather Glove Liner Type
Cotton Jersey Liner
Includes ID Panel
No
ANSI/ISEA Puncture Force
167 N
Glove Back Color
Blue
Brand and Series
MCR Safety Blue Beast 4600
Rope Channel Reinforcement
No
Leather Palm Process
Split
Cuff Color
Blue
Includes Padded Palm
No
Glove Construction
Cut and Sewn
Leather Glove Style
Work
Water Resistant
No
ANSI/ISEA Abrasion Level
4
Glove Insulation Material
Jersey
Thumb Sweat Wipe
No
Leather Color
Blue
Includes Pinch Point Protection
No
Insulated
No
Touchscreen Compatible
No
Oil Resistant
No
Includes Pull Strap
No
Glove Materials
Cowhide
Reflective Backing
No
Includes Double Palm
No
ANSI/ISEA Puncture Level
5
Glove Hand Style
Left and Right
High-Visibility
No

Description

Welding Gloves,Stick,2XL/11,PK12, Welding Glove Application Stick, Glove Back Material Cowhide, Glove Leather Grade A, Thumb Style Wing, Glove Cut Gunn - Full Back, Glove Size 2XL, Color Blue, Cuff Material Cowhide, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.