Mushroom Head, 30 mm, Amber
Mfr # 9001A20
Zoro # G1197682
product price:Â $11.69
/eaKey Features
Push Button Style
Mushroom Head
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Amber
Head Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
9001A20
Zoro #
G1197682
UPC #
785901858720
Country of Origin
Mexico
Dimensions
Panel Cutout Diameter
30 mm
Mushroom Head Diameter
30 mm
Size
30 mm
Operator Size
1.38 in dia
Details
Item
Push Button Head
Push Button Style
Mushroom Head
Operator Illumination
Illuminated
Head Color
Amber
Head Material
Plastic
Standards
CE, CSA, UL Listed
Basic Material
Plastic
Color
Amber
NEMA Rating
1, 12, 3R, 4, 4X
Illuminated / Non-Illuminated
Illuminated
For Use With
Schneider No Guard Illuminated Push Buttons K2L and SK2L Series
Compatible Operator Illumination
Illuminated
NEMA Enclosure Rating
1, 12, 3R, 4, 4X
Head Style
Mushroom Head
Compatible with Series
K2L, SK2L
Compatible with Brand
Schneider
Description
Mushroom Head, Operator Size 1.38 in dia, Color Amber, For Use With Schneider No Guard Illuminated Push Buttons K2L and SK2L Series, Size 30 mm, Basic Material Plastic, Illuminated, NEMA Rating 1, 12, 3R, 4, 4X, Standards CE, CSA, UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.