Leather Cut-Resistant Gloves, Cowhide, Gauntlet Cuff, Wing Thumb, Beige, M, 12 PK
Mfr # 1936M
Zoro # G1197771
product price:Â $117.99
/pk 12, $9.83/ea
Free Shipping & Returns
Key Features
Glove Size
M
Color
Beige
Thumb Style
Wing
Glove Liner Material
Cotton Fleece
Glove Materials
Cowhide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1936M
Zoro #
G1197771
UPC #
-
Country of Origin
Pakistan
Dimensions
Glove Size
M
Glove Length Style
Standard
Size- Numeric
8
Size- Alpha
M
Description
Leather Gloves, Leather Glove Style Work, ANSI/ISEA Cut Level Not Rated, Stitching Material Cotton/Polyester, Thumb Style Wing, Cuff Style Gauntlet, Glove Liner Material Cotton Fleece, Leather Grade Premium, Minimum Temperature Not Rated, Package Quantity 12
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.