Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G400-1-3-1-0
Zoro #
G1197987
UPC #
074591865230
Country of Origin
United States
Dimensions
Depth
2.83 in
Details
Item
Digital Panel Meter
Input Range
277-480V
Style
Gima (R)
Display
Multiline LCD
Includes
Instructions
Fits
3.62 x 3.62 in Cutout
Use With
External 5A AC Current Transformer
Mounting
Screw Mounting Brackets
Power Required
120/208V AC
Connector Type
Screw Terminal
Description
Digital Panel Meter, Input Range 277-480V, Display Span -, Multiline LCD Display, - Relays, True RMS -, - Excitation, Use With External 5A AC Current Transformer, Fits 3.62 x 3.62 in Cutout, Connector Type Screw Terminal, Process Connection -, Power Required 120/208V AC, - Interface, Output -, - NEMA Rating, Depth 2.83 in, Mounting Screw Mounting Brackets, Style Gima (R), Includes Instructions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.