This item is Discontinued.

Chicago Faucet Faucet, Lavatory 802-V665CP

Faucet, Lavatory (Discontinued)

  • Mfr # 802-V665CP
  • Zoro # G1197996
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
802-V665CP
Zoro #
G1197996
UPC #
-
Country of Origin
Unknown

Dimensions

Spout Length
4 in
Connection Size
1/2" Male NPSM
Manufacturers Warranty Length
Lifetime

Details

Material of Construction
Cast Brass
Standards
Exceed ANSI A112.18.1, Certified to ANSI/NSF-61, Meet the American with Disabilities Act Requirements
Handle Type
Push
Item
Lavatory Faucet
Number of Holes
2
ADA Compliance
Yes
Replacement Cartridge
2eu68
Flow Rate
2.2 gpm
Faucet Finish
Chrome
ADA Compliant
Yes
Drain Type
Without Pop Up Drain
Type
Two Handle Metering

Description

Item Lavatory Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.