Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Multifan Fan, Agricultural, 12 In PH4E30

Fan, Agricultural, 12 In (Discontinued)

  • Mfr # PH4E30
  • Zoro # G1198531
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH4E30
Zoro #
G1198531
UPC #
-
Country of Origin
Multiple

Dimensions

Propeller Dia. (In.)
12
Dimension E (In.)
21-3/8
Height (In.)
21-3/8
Dimension C (In.)
9-1/4
Width (In.)
21-7/16
Dimension B (In.)
18
Mesh Size
1 3/4 x 2 3/4
Dimension A (In.)
18
Dimension F (In.)
31
Dimension D (In.)
21-7/16
Max. Depth (In.)
31

Details

Type
Direct Drive, Preassembled, Adjustable Speed
HP
1/10
Voltage
240
Opening Required H (In.)
19-1/4
Opening Required W (In.)
19-1/4
Full Load Amps
0.50
Motor RPM
1600
Frame Material
Cast Aluminum
Phase
1
Fan RPM
1600
Propeller Material
Polypropylene
Item
Agricultural Exhaust Fan
CFM/Watt @ 0.000-In. SP
1301/11.6
Includes
1 3/4 In Mounting Flange
Agency Compliance
CSA Certified, UL Listed
Motor Type
Permanent Split Capacitor
Mounting Location
Wall
Motor Enclosure
Totally Enclosed Fan Cooled
Watts
110
Number of Blades
3
CFM @ 0.000-In. SP
1301
CFM/Watt @ 0.100-In. SP
1153/9.6
CFM @ 0.100-In. SP
1153
Bearing Type
Permanently Lubricated Ball
CFM/Watt @ 0.040-In. SP
1243/10.7
Hz
60
Max. Ambient Temp. (F)
104
CFM @ 0.040-In. SP
1243

Description

Agricultural Exhaust Fan, Direct Drive, Preassembled, Adjustable Speed, Propeller Dia. (In.) 12, CFM @ 0.000-In. SP 1301, CFM/Watt @ 0.000-In. SP 1301/11.6, Fan RPM 1600, Voltage 240, 60 Hz, 1 Phase, Full Load Amps 0.50, Watts 110, HP 1/10, Motor RPM 1600, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Fan Cooled, Motor Insulation -, Height (In.) 21-3/8, Width (In.) 21-7/16, Max. Depth (In.) 31, Opening Required H (In.) 19-1/4, Opening Required W (In.) 19-1/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.