Bottle, 1000 mL, 32 Oz, Wide Mouth, PK6

  • Mfr # 6FAN9

  • Zoro # G1198547


product price:  $28.19
/pk 6, $4.70/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
91 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6FAN9
Zoro #
G1198547
UPC #
190735562062
Country of Origin
India

Dimensions

Diameter
91 mm
Labware Screw Closure Size
63-415 mm
Height
199mm
Labware Height - English
7.83 in
Labware Height - Metric
199 mm
Screw Closure Size
63-415 mm
Body Diameter - Metric
91 mm
Mouth Size
Wide
Overall Height - Metric
199 mm
Minimum Screw Closure Size
63 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
1,000mL/32 oz.
Labware Clarity
Transparent
Graduation Range
Not Specified
Labware Closure Material
Polypropylene
Labware Capacity - English
32 oz
Bottle/Jar Shape
Round
Special Features
Leak-Proof Bottles Resist Breakage for Safe Sampling, Transport and Storage
Labware Closure Type
Screw On
Includes Closure
Yes
Labware Closure Color
Amber
Pre-Cleaned
None
Labware Body Color
Amber
Labware Body Material
HDPE
Bottle/Jar Type
Reagent
Labware Basic Material
Plastic
Labware Capacity - Metric
1 L
Sterile/Non-Sterile
Non-Sterile
Body Material
HDPE
Closure Liner Material
Unlined
Closure Color
Amber
Closure Included
Yes
Capacity - Metric
1 L
Capacity - English
32 fl oz
Graduated
No
Bottle Type
Reagent
Closure Type
Screw On
Clarity
Transparent
Body Color
Amber
Basic Material
Plastic

Description

Bottle, Body Color Amber, Body Material HDPE, Body Diameter - Metric 91 mm, Bottle Type Reagent, Capacity - Metric 1 L, Capacity - English 32 fl oz, Overall Height - Metric 199 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 63-415 mm, Closure Color Amber, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.