Leather Gloves, Pigskin Palm, Safety Cuff, Beige, 12 PK

  • Mfr # 1955M

  • Zoro # G1198891


product price:  $109.99
/pk 12, $9.17/ea
Free Shipping & Returns

Key Features

Color
Beige
Thumb Style
Wing
Glove Liner Material
ThermoSock(R)
Glove Materials
Pigskin
Leather Grade
Premium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1955M
Zoro #
G1198891
UPC #
-
Country of Origin
Multiple

Dimensions

Glove Size
M
Cuff Length
2 1/2 in
Size- Alpha
M
Size- Numeric
8

Details

Item
Leather Gloves
Color
Beige
Thumb Style
Wing
Glove Liner Material
ThermoSock(R)
Glove Materials
Pigskin
Leather Grade
Premium
Cuff Style
Safety
Glove Cut
Gunn
Finger Coverage
Full Finger
Glove Leather Grade
A
Palm Material
Pigskin
Stitching Material
Cotton/Polyester
Insulated
Yes
Glove Back Material
Cotton
Leather Palm Process
Split
Temp. Range
Above 32 Degrees F
ANSI/ISEA Abrasion Level
Not Tested
Lining Material
Thermosock ®
Cuff Material
Rubber
Series
Artic Jack
Leather Glove Liner Type
Thermosock(R) Liner
Glove Hand Style
Left and Right
Glove Construction
Cut and Sewn
Reflective Backing
No
Hand Protection Style
Glove
Glove Back Color
Blue
Leather Glove Style
Work
Includes Double Palm
No
Cuff Color
Blue
Thumb Sweat Wipe
No
Includes ID Panel
No
ANSI/ISEA Impact Level
Not Tested
Includes Red Palm
No
Rope Channel Reinforcement
No
Water Resistant
No
Windproof
No
Includes Pull Strap
No
Includes Padded Palm
No
Includes Pinch Point Protection
No
Brand and Series
MCR Safety Artic Jack 1955
Leather Color
Beige
EN 388 Impact Rated
No
Glove Insulation Material
ThermoSock(R)
Includes Keypad Nib
No
Waterproof
No
Oil Resistant
No
Low-Profile Impact Protection
No
Touchscreen Compatible
No
High-Visibility
No
Palm Color
Gray
Minimum Temperature
Not Rated
Leather Coverage Style
Leather Palm
Oil-Resistant
No
Pairs per Package
12

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, ANSI/ISEA Impact Level Not Tested, Finger Coverage Full Finger, Stitching Material Cotton/Polyester, Insulated Yes, Leather Coverage Style Leather Palm, Standards Not Applicable, Glove Hand Style Left and Right, Thumb Style Wing, Glove Insulation Material ThermoSock(R), Cuff Style Safety, Glove Liner Material ThermoSock(R), Leather Grade Premium, Oil-Resistant No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.