Economy Grade Cow Grain Driver, S, PK12
Mfr # 3215S
Zoro # G1199768
product price:Â $57.39
/pk 12, $4.78/eaKey Features
Glove Size
S
Color
Beige
Leather Grade
Competitive Value
Thumb Style
Keystone
Glove Back Material
Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3215S
Zoro #
G1199768
UPC #
30451433215133
Country of Origin
Multiple
Dimensions
Glove Size
S
Details
Item
Leather Gloves
Color
Beige
Leather Grade
Competitive Value
Thumb Style
Keystone
Glove Back Material
Leather
Glove Cut
Grain
Palm Material
Leather
Minimum Temperature
Not Rated
Description
Leather Gloves, Minimum Temperature Not Rated, Package Quantity 12
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.