Leather Drivers Gloves, Pigskin, Shirred Slip-On, Straight Thumb, Gunn - Full Back Cut, Beige, L

  • Mfr # 3400L

  • Zoro # G1199810


product price:  $85.25
/pk 12, $7.10/ea
Free Shipping & Returns

Key Features

Glove Size
L
Color
Beige
Material
Pigskin
Leather Grade
Standard
Thumb Style
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3400L
Zoro #
G1199810
UPC #
-
Country of Origin
Multiple

Dimensions

Glove Size
L
Size- Alpha
L
Size- Numeric
9

Details

Item
Leather Drivers Gloves
Color
Beige
Material
Pigskin
Leather Grade
Standard
Thumb Style
Straight
Glove Back Material
Pigskin
Glove Liner Material
Unlined
Glove Cut
Gunn - Full Back
Palm Material
Pigskin
Leather Palm Process
Full-Grain
Stitching Material
Cotton/Polyester
Lining
Unlined
Application
Carpentry, Farming, Landscaping, Transportation, Heavy Equipment Operator
Glove Leather Grade
C
Leather Palm Type
Full-Grain
ANSI/ISEA Cut Level
Not Rated
ANSI/ISEA Cut Level - Back Side
Not Tested
ANSI/ISEA Abrasion Cycles
2885
Brand and Series
MCR Safety 3400
ANSI/ISEA Abrasion Level
3
Cuff Style
Shirred Slip-On
ANSI/ISEA Needlestick Force - Fingertips
Not Tested
ANSI/ISEA Cut Level - Palm Side
Not Tested
Leather Glove Style
Drivers
ANSI/ISEA Cut Load - Back Side
Not Tested
ANSI/ISEA Needlestick Level - Fingertips
Not Tested
ANSI/ISEA Needlestick Force - Palm Side
Not Tested
ANSI/ISEA Needlestick Level - Palm Side
Not Tested
Glove Materials
Pigskin
Leather Glove Liner Type
Unlined
Minimum Temperature
Not Rated
Includes Double Palm
No
Palm Color
Beige
Leather Coverage Style
Full Leather
Hand Protection Style
Glove
Palm/Back Material
Pigskin
Glove Back Color
Beige
Oil-Resistant
No
Finger Coverage
Full Finger
Reflective Backing
No
Series
3400
Glove Hand Style
Left and Right

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, ANSI/ISEA Cut Level Not Rated, Finger Coverage Full Finger, Stitching Material Cotton/Polyester, Leather Coverage Style Full Leather, Thumb Style Straight, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Standard, Oil-Resistant No, Minimum Temperature Not Rated, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.