Round Duct Tee, 12 in Duct Dia, Galvanized Steel, 24 ga GA, 12 in W, 21-1/2" L, 16 3/4 in H

  • Mfr # GRFTJ12GA24

  • Zoro # G1200001


product price:  $141.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
12"
Width
12 in
For Use With
Greenseam Duct system
Gauge
24 ga
Height
16 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GRFTJ12GA24
Zoro #
G1200001
UPC #
747548275278
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
12"
Width
12 in
Height
16 3/4 in
Inlet Diameter
12 in
Length
21-1/2"
Outlet Diameter
12 in
Duct Fitting Diameter
12 in
Duct Fitting Length
21 1/2 in
Overall Height
16 3/4 in
Overall Length
21 1/2 in
Overall Width
12 in
For Duct Width
10 3/4 in
Inside Diameter
12 in
For Duct Height
10 3/4 in
For Nominal Duct Diameter
12 in
Material Thickness
24 ga

Details

For Use With
Greenseam Duct system
Gauge
24 ga
Construction Material
Galvanized Steel
Coating
Galvanized
Pressure Rating
3 in W.G
Item
Duct Tee
Damper Shape
Round
Duct Fitting Item
Tee
Duct Fitting Material
Galvanized Steel
Special Features
Sealed / Free Flow
Standards
ASTM A653 and A924, ASTM A653 and ASTM A90, SMACNA Third Edition 2005, Section
Material
Galvanized Steel
Type
Tee
Color
Silver
Finish
Galvanized
Maximum Pressure Rating
3 in wc
Minimum Pressure Rating
3 in wc
Shape
Tee
Product Type
Tee
End Type
Plain/Crimped
Maximum Temperature Rating
212 Degrees F
Weight
8.95 lb
Seal Material
EPDM, Co-Polymer
For Duct Shape
Round
Connection Type
Press Fit
Compatible with Brand
LEED

Description

Duct Tee, For Nominal Duct Diameter 12 in, Inlet Diameter 12 in, Material Steel, Overall Length 21 1/2 in, Product Type Tee, Material Thickness 24 ga, Weight 8.95 lb, Maximum Pressure Rating 3 in wc, Maximum Temperature Rating 212 Degrees F, For Duct Height 10 3/4 in, Shape Tee, End Type Plain/Crimped, For Duct Width 10 3/4 in, Gas Appliance Category Not Applicable, Maximum Airflow Not Applicable, Inside Diameter 12 in, Minimum Pressure Rating 3 in wc, Color Silver, Outlet Diameter 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.